114SSINR-N5
Edwards Signaling Visual Signaling Devices, 114SIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114SSINR-N5

Edwards Signaling Visual Signaling Devices, 114SIN Series

114SSINR-N5

Edwards Signaling Visual Signaling Devices, 114SIN Series
Surf Mount Oem Stdy Incand
MFG Item Number
114SSINR-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 114SIN Series
Item #
114SSINR-N5
Surf Mount Oem Stdy Incand

114SIN Series Information

  • 24 VDC or 120 VAC
  • 5 Lens Colors
  • 1/2 Pipe or Surface Mounted
  • PLC Compatible
  • UL; cUL Approvals
The Edwards 114 Series Steady‑on incandescent lights are designed for applications in industrial, commercial, and institutional applications where reliable and distinctive visual indication is required. The 114 Series is ideal for process control as well as vehicular applications such as tow motors.

Suitable for indoor or outdoor installation. When mounted outdoors the unit should be mounted with the llens facing up. Two mounting configurations are available:

The 114S, a surface mount version that utilizes a mounting gasket and locknut to provide a secure surface attachment and seal.

The 114P, a pipe mount version for mounting on 1/2" (13mm) NPT conduit.

Edwards steady‑on lights are effective in high noise areas where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing, process control and warehouse areas when an operation is starting or stopping or a vehicle is moving. They are also often used to signal equipment malfunction and to warn personnel that they are entering restricted areas.

Specifications

Specifications
Manufacturer Part Number 114SSINR-N5
Manufacturer Edwards Signaling
Product Series 114SIN
Family Series Edwards Signaling Visual Signaling Devices, 114SIN Series
Description Surf Mount Oem Stdy Incand
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Incandescent
Mounting Surface
Hazardous Location No
Explosion Proof No
Lamp Wattage 15 W
Current Rating 0.15 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs