115-00145

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-00145

HellermannTyton Cable Ties

115-00145

HellermannTyton Cable Ties
Dual Clamp Tie w/ Neoprene Sleeving,
MFG Item Number
115-00145
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
115-00145
Dual Clamp Tie w/ Neoprene Sleeving,

Series Information

Specifications

Specifications
Manufacturer Part Number 115-00145
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Dual Clamp Tie w/ Neoprene Sleeving, 0.25in. Stud Dia., 150lb, PA66HIRHSUV, Black, 500/pkg
Length 19.25 "
Nominal Length 19 "
Tensile Strength (lb) 150 lbs
Type Dual Clamp
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs