115-07010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-07010 HellermannTyton Cable Ties, -
MFG Item Number
115-07010

115-07010 HellermannTyton Cable Ties, -

MFG Item Number
115-07010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
115-07010
-

Series Information

Specifications

Specifications
Manufacturer Part Number 115-07010
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description -
Length 8.46 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Releasable
Width 0.18 "
Material Nylon
Color Black
Net Weight 0.005 lbs
Gross Weight 0.005 lbs