115-14Y-06K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-14Y-06K Edwards Signaling Switches, 115 Series, Interlock Switch, SPDT, 6Ft Leads
MFG Item Number
115-14Y-06K

115-14Y-06K Edwards Signaling Switches, 115 Series, Interlock Switch, SPDT, 6Ft Leads

MFG Item Number
115-14Y-06K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-14Y-06K
Interlock Switch, SPDT, 6Ft Leads

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Manufacturer Part Number 115-14Y-06K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, SPDT, 6Ft Leads
Contacts SPDT
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.465 lbs
Gross Weight 0.235 lbs