115-404

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-404

Altech Enclosures, TK Series

115-404

Altech Enclosures, TK Series
PS1111-7, ENCLOSURE POLYSTYRENE
MFG Item Number
115-404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Enclosures, TK Series
Item #
115-404
PS1111-7, ENCLOSURE POLYSTYRENE

TK Series Information

Specifications

Specifications
Manufacturer Part Number 115-404
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS1111-7, ENCLOSURE POLYSTYRENE
Material Polystyrene
Composition Non-Metallic
NEMA Rating NEMA 4X
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0.37 lbs
Gross Weight 0.38 lbs