115-405

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-405

Altech Enclosures, TK Series

115-405

Altech Enclosures, TK Series
PS1313-7
MFG Item Number
115-405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, TK Series
Item #
115-405
PS1313-7

TK Series Information

Specifications

Specifications
Manufacturer Part Number 115-405
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS1313-7
Material Polystyrene
Composition Non-Metallic
NEMA Rating NEMA 4X
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0.485 lbs
Gross Weight 0.505 lbs