115-4Y-12K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-4Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, SPDT, 12Ft Leads,
MFG Item Number
115-4Y-12K

115-4Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, SPDT, 12Ft Leads,

MFG Item Number
115-4Y-12K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-4Y-12K
Interlock Switch, SPDT, 12Ft Leads,

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Manufacturer Part Number 115-4Y-12K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, SPDT, 12Ft Leads, 100VA/84W Max, 0.7in. Nom Sense Range
Contacts SPDT
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.78 lbs
Gross Weight 0.8245 lbs