115-601MR
Crompton Instruments Current Transformers, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-601MR

Crompton Instruments Current Transformers, 115 Series

115-601MR

Crompton Instruments Current Transformers, 115 Series
Current Transformer, 600:5 MR, 4.0in.,
MFG Item Number
115-601MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 115 Series
Item #
115-601MR
Current Transformer, 600:5 MR, 4.0in.,

115 Series Information


Specifications

Specifications
Manufacturer Part Number 115-601MR
Manufacturer Crompton Instruments
Product Series 115
Family Series Crompton Instruments Current Transformers, 115 Series
Description Current Transformer, 600:5 MR, 4.0in., Terminal Connection Thru-Hole Mount, Multi
Core Type Solid Core
Aperture Size 4 " Dia.
Current Ratio 600:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 19 lbs
Gross Weight 19 lbs