115-6Y-20K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-6Y-20K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 20Ft Leads
MFG Item Number
115-6Y-20K

115-6Y-20K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 20Ft Leads

MFG Item Number
115-6Y-20K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-6Y-20K
Interlock Switch, N/O, 20Ft Leads

115 Series Information

  • Adjustable Volume
  • Chrome Cover
  • Zinc Plated Base
  • Contact Less
  • 73~80 dB @ 10 Feet
Compact, dependable buzzer designed for long life and trouble free installations. For installation in commercial buildings, offices, and OEM applications.

Specifications

Specifications
Manufacturer Part Number 115-6Y-20K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, N/O, 20Ft Leads
Contacts SPST-NO
Switch On Distance 25 mm
Switch Off Distance 51 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 20 '
Status Indicator No
Approvals CSA, UL
Net Weight 0.91 lbs
Gross Weight 1.015 lbs
Alternatives
115-6Y-12K
115-6Y-12K
Edwards Signaling Switches, 115 Series
115-6Y-30K-D6
115-6Y-30K-D6
Edwards Signaling Switches, 115 Series
115-6Y-30K
115-6Y-30K
Edwards Signaling Switches, 115 Series
115-6Y-25K
115-6Y-25K
Edwards Signaling Switches