115-7Y-12K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115-7Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 12Ft Leads,

MFG Item Number
115-7Y-12K

115-7Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 12Ft Leads,

MFG Item Number
115-7Y-12K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-7Y-12K
Interlock Switch, N/O, 12Ft Leads,

115 Series Information

  • Adjustable Volume
  • Chrome Cover
  • Zinc Plated Base
  • Contact Less
  • 73~80 dB @ 10 Feet
Compact, dependable buzzer designed for long life and trouble free installations. For installation in commercial buildings, offices, and OEM applications.

Specifications

Specifications
Manufacturer Part Number 115-7Y-12K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, N/O, 12Ft Leads, 0.7in. Nominal Sense Range, 1.2in. Break Range, 100VA/84W Max Load
Contacts SPST-NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals CSA, UL
Net Weight 0.635 lbs
Gross Weight 0.635 lbs
Alternatives
115-7Y-06K
115-7Y-06K
Edwards Signaling Switches, 115 Series