Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F050110.AWHT03 Cone Drives, Cone Drive F050 Gearbox, Ratio: 10:1
MFG Item Number
F050110.AWHT03
F050110.AWHT03 Cone Drives, Cone Drive F050 Gearbox, Ratio: 10:1
MFG Item Number
F050110.AWHT03
This item cannot be canceled or returned
Description
Cone Drive F050 Gearbox, Ratio: 10:1
Specifications
Specifications
| Manufacturer |
Cone Drives |
| Family Series |
Cone Drives |
| Manufacturer Part Number |
F050110.AWHT03 |
| Description |
Cone Drive F Series Right Angle Stainless Steel Worm Gearbox, Size 50, Ratio 10:1, Output-25 mm Hollow Shaft, Nema 56C Motor Flange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F050110.AWHT03
Cone Drives