Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 115142 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Not An Exit Sign, 10 H x 7 W x 0.008 D |
| Type | Safety Signs, Warning Signs |
| Background Color | White |
| Legend | Not An Exit |
| Material | Polyester |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |