Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1151E-6513 Eaton Photoelectric Sensors, ENHANCED 50 Series, 500' THRUBEAM SOURCE,AC/DC,N/A,CABLE
MFG Item Number
1151E-6513
1151E-6513 Eaton Photoelectric Sensors, ENHANCED 50 Series, 500' THRUBEAM SOURCE,AC/DC,N/A,CABLE
MFG Item Number
1151E-6513
This item cannot be canceled or returned
Description
Photoelectric Sensors, ENHANCED 50 Series
500' THRUBEAM SOURCE,AC/DC,N/A,CABLE
ENHANCED 50 Series Information
.1~500 ft. Sensing Range 24~240 VAC or 10~240 VDC 2, 3, or 4 Wire Various Output Types UL Certified, CSA;CE Approved Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.
Light/Dark Operate Selection on All Models Fully Potted Construction for Washdown, Shock, and Vibration Resistance Variety of Mounting Brackets Available
Specifications
Specifications
Manufacturer Part Number
1151E-6513
Manufacturer
Eaton
Product Series
ENHANCED 50
Family Series
Eaton Photoelectric Sensors, ENHANCED 50 Series
Description
Eaton Photoelectric Sensor, Through Beam, Forward Viewing, Output green, power yellow, alignment red, 6.6 ft, PVC, 24-240 Vac, 12-240 Vdc
Power Type
AC, DC
Max Range
250 '
Voltage
12-240 VDC, 24-240 VAC
Nominal Voltage
12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode
Dark On, Light On
Connection Type
Cable
Matching Source Unit
1251E-6513, 1251E-6514, 1251E-8513, 1251E-8514
Composition
Non-Metallic
Protection Rating
IP67
Approvals
CE, CSA, UL
Comments
Thru-Beam Source
Net Weight
0.6 lbs
Gross Weight
0.67 lbs
1151E-6513
Eaton Photoelectric Sensors, ENHANCED 50 Series