1151E-6537
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1151E-6537 Eaton Photoelectric Sensors, ENHANCED 50 Series, 500' TB SOURCE,DC,N/A,PIGTAIL MICRO

MFG Item Number
1151E-6537

1151E-6537 Eaton Photoelectric Sensors, ENHANCED 50 Series, 500' TB SOURCE,DC,N/A,PIGTAIL MICRO

MFG Item Number
1151E-6537
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1151E-6537
500' TB SOURCE,DC,N/A,PIGTAIL MICRO

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1151E-6537
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Photoelectric Sensor, Enhanced 50, Through Beam, Forward Viewing, Output green, power yellow, alignment red, M12 pigtail, 4 pin, 10-40 Vdc
Power Type DC
Max Range 250 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Connection Type 4 Pin Micro, Cable
Matching Source Unit 1251E-6537, 1251E-8537
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Source
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1151E-6517
1151E-6517
Eaton Photoelectric Sensors, ENHANCED 50 Series