Series Information
| Manufacturer Part Number | 115218 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Designated Pet Area For Residents Only Please Clean Up After Your Pet Sign, 18 H x 12 W x 0.035 D |
| Type | Office/Facility Signs |
| Background Color | White |
| Legend | Designated Pet Area For Residents Only. Please Clean Up After Your Pet |
| Material | Aluminum |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 0.833 lbs |
| Gross Weight | 0.833 lbs |