Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115240

Brady Signs & Signage

115240

Brady Signs & Signage
TRFC CNTRL SIGN REFL SPD LMT 15 HIP
MFG Item Number
115240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115240
TRFC CNTRL SIGN REFL SPD LMT 15 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115240
Manufacturer Brady
Family Series Brady Signs & Signage
Description Speed Limit 15 Sign, 18 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Legend Speed Limit 15
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs