Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 115252 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Parking Sign, 24 H x 12 W x 0.090 D, Aluminum |
| Type | Traffic/Parking Signs |
| Legend | Parking |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 12 " |
| Width | 24 " |
| Net Weight | 1.84 lbs |
| Gross Weight | 1.84 lbs |