Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115256 Brady Signs & Signage, ADA TRFC SIGN MINN - PRKG VEH HIP

MFG Item Number
115256

115256 Brady Signs & Signage, ADA TRFC SIGN MINN - PRKG VEH HIP

MFG Item Number
115256
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115256
ADA TRFC SIGN MINN - PRKG VEH HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115256
Manufacturer Brady
Family Series Brady Signs & Signage
Description Parking Vehicle ID Required Up To 200 Fine For VI Sign, 18 H x 12 W x 0.090 D
Type Traffic/Parking Signs
Legend Parking Vehicle Id Required Up To $200 Fine For Vi
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs