Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115276 Brady Signs & Signage, YIELD SIGN,RED/WHITE,36 X 36 HIP

MFG Item Number
115276

115276 Brady Signs & Signage, YIELD SIGN,RED/WHITE,36 X 36 HIP

MFG Item Number
115276
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115276
YIELD SIGN,RED/WHITE,36 X 36 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115276
Manufacturer Brady
Family Series Brady Signs & Signage
Description Yield Sign, 36 H x 36 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Yield
Material Aluminum
Material Description Prismatic
Language English
Height 36 "
Width 36 "
Net Weight 3 lbs
Gross Weight 3 lbs