Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115422 Brady Signs & Signage, TRFC SIGN 2 WAY REFL 6X12 AL HIP

MFG Item Number
115422

115422 Brady Signs & Signage, TRFC SIGN 2 WAY REFL 6X12 AL HIP

MFG Item Number
115422
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115422
TRFC SIGN 2 WAY REFL 6X12 AL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115422
Manufacturer Brady
Family Series Brady Signs & Signage
Description Two Way Sign, 6 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Two Way
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 6 "
Net Weight 4.63 lbs
Gross Weight 4.63 lbs