Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115467 Brady Signs & Signage, TRFC SIGN ENTER ARW REFL 18X18 ENG

MFG Item Number
115467

115467 Brady Signs & Signage, TRFC SIGN ENTER ARW REFL 18X18 ENG

MFG Item Number
115467
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115467
TRFC SIGN ENTER ARW REFL 18X18 ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115467
Manufacturer Brady
Family Series Brady Signs & Signage
Description Enter Sign, Non-Adhesive
Type Traffic/Parking Signs
Legend Enter
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 18 "
Net Weight 1 lb
Gross Weight 1 lb