Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115473 Brady Signs & Signage, TRFC SIGN EXIT HERE REFL 18X18 HIP

MFG Item Number
115473

115473 Brady Signs & Signage, TRFC SIGN EXIT HERE REFL 18X18 HIP

MFG Item Number
115473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115473
TRFC SIGN EXIT HERE REFL 18X18 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115473
Manufacturer Brady
Family Series Brady Signs & Signage
Description EXIT HERE Sign, 18 H x 18 W x 0.090 D, Black on White
Type Exit Signs
Background Color White
Legend Exit Here
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 18 "
Net Weight 1 lb
Gross Weight 1 lb