Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115475 Brady Signs & Signage, TRFC SIGN EXIT W/ ARW REFL HIP

MFG Item Number
115475

115475 Brady Signs & Signage, TRFC SIGN EXIT W/ ARW REFL HIP

MFG Item Number
115475
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115475
TRFC SIGN EXIT W/ ARW REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115475
Manufacturer Brady
Family Series Brady Signs & Signage
Description EXIT Sign, 18 H x 18 W x 0.090 D, Black on White, Arrow Direction: Left
Type Exit Signs
Background Color White
Legend Exit
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 18 "
Net Weight 1 lb
Gross Weight 1 lb