Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115499

Brady Signs & Signage

115499

Brady Signs & Signage
TRFC SIGN LOADING ZONE REFL HIP
MFG Item Number
115499
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115499
TRFC SIGN LOADING ZONE REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115499
Manufacturer Brady
Family Series Brady Signs & Signage
Description Loading Zone Sign, 6 H x 12 W x 0.090 D, Red on White
Type Traffic/Parking Signs
Background Color White
Legend Loading Zone
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 6 "
Net Weight 1.23 lbs
Gross Weight 1.23 lbs