1155
Davies Molding Knobs, 1155 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1155

Davies Molding Knobs, 1155 Series

1155

Davies Molding Knobs, 1155 Series
Knob, Black, Thermoset, Bushing
MFG Item Number
1155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Knobs, 1155 Series
Item #
1155
Knob, Black, Thermoset, Bushing

1155 Series Information

Specifications

Specifications
Manufacturer Part Number 1155
Manufacturer Davies Molding
Product Series 1155
Family Series Davies Molding Knobs, 1155 Series
Description Knob, Black, Thermoset, Bushing Mount
Type Instrument
Shaft Size 0.25 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.03 lbs
Gross Weight 0.03 lbs