Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115501

Brady Signs & Signage

115501

Brady Signs & Signage
TRFC SIGN LOW CLEARANCE REFL HIP
MFG Item Number
115501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115501
TRFC SIGN LOW CLEARANCE REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115501
Manufacturer Brady
Family Series Brady Signs & Signage
Description Low Clearance Sign, 18 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Legend Low Clearance
Material Aluminum
Material Description Prismatic
Language English
Height 24 "
Width 18 "
Net Weight 2.76 lbs
Gross Weight 2.76 lbs