Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115506

Brady Signs & Signage

115506

Brady Signs & Signage
TRFC SIGN NO DUMPING REFL ENG
MFG Item Number
115506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115506
TRFC SIGN NO DUMPING REFL ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115506
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Dumping Sign, 18 H x 12 W x 0.090 D
Header No Dumping
Legend No Dumping
Height 18 "
Width 12 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs