Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115507 Brady Signs & Signage, TRFC SIGN NO EXIT REFL 18X18 HIP

MFG Item Number
115507

115507 Brady Signs & Signage, TRFC SIGN NO EXIT REFL 18X18 HIP

MFG Item Number
115507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115507
TRFC SIGN NO EXIT REFL 18X18 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115507
Manufacturer Brady
Family Series Brady Signs & Signage
Description NO EXIT Sign, 18 H x 18 W x 0.090 D, Black on White
Background Color White
Legend No Exit
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 18 "
Net Weight 2.07 lbs
Gross Weight 2.07 lbs