Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115509 Brady Signs & Signage, TRFC SIGN NO LEFT TURN REFL HIP
MFG Item Number
115509

115509 Brady Signs & Signage, TRFC SIGN NO LEFT TURN REFL HIP

MFG Item Number
115509
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115509
TRFC SIGN NO LEFT TURN REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115509
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Left Turn Sign, 18 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Left Turn
Material Aluminum
Material Description Prismatic
Language English
Height 24 "
Width 18 "
Net Weight 2.795 lbs
Gross Weight 2.795 lbs