Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115517 Brady Signs & Signage, TRFC SIGN NO PRKG BEYOND REFL HIP

MFG Item Number
115517

115517 Brady Signs & Signage, TRFC SIGN NO PRKG BEYOND REFL HIP

MFG Item Number
115517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115517
TRFC SIGN NO PRKG BEYOND REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115517
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Beyond This Point Sign, 18 H x 12 W x 0.090 D, Red on White
Type Traffic/Parking Signs
Background Color White
Legend No Parking Beyond This Point
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs