Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115519 Brady Signs & Signage, TRFC SIGN NO PRKG SIDE REFL HIP

MFG Item Number
115519

115519 Brady Signs & Signage, TRFC SIGN NO PRKG SIDE REFL HIP

MFG Item Number
115519
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115519
TRFC SIGN NO PRKG SIDE REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115519
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking This Side Sign, 18 H x 12 W x 0.090 D, Red on White
Type Traffic/Parking Signs
Background Color White
Legend No Parking This Side
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 18 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs