Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115520 Brady Signs & Signage, TRFC SIGN NO PRKG SYMBOL REFL HIP

MFG Item Number
115520

115520 Brady Signs & Signage, TRFC SIGN NO PRKG SYMBOL REFL HIP

MFG Item Number
115520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115520
TRFC SIGN NO PRKG SYMBOL REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115520
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Picto Sign, 24 H x 24 W x 0.090 D, Black/Red on White
Type Traffic/Parking Signs
Background Color White
Material Aluminum
Material Description Prismatic
Height 24 "
Width 24 "
Net Weight 2 lbs
Gross Weight 2 lbs