Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115525 Brady Signs & Signage, TRFC SIGN NO SKATEBOARD REFL ENG

MFG Item Number
115525

115525 Brady Signs & Signage, TRFC SIGN NO SKATEBOARD REFL ENG

MFG Item Number
115525
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115525
TRFC SIGN NO SKATEBOARD REFL ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115525
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Skateboarding Or Bicycle Riding Sign, 15 H x 21 W x 0.090 D, Black on White
Type Security/Admittance Signs
Background Color White
Legend No Skateboarding Or Bicycle Riding
Material Aluminum
Material Description Prismatic
Language English
Height 21 "
Width 15 "
Net Weight 2 lbs
Gross Weight 2 lbs