Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
115588 Brady Signs & Signage, TRFC SIGN STOP PICT REFL 30X30 HIP
115588 Brady Signs & Signage, TRFC SIGN STOP PICT REFL 30X30 HIP
This item cannot be canceled or returned
Description
TRFC SIGN STOP PICT REFL 30X30 HIP
Specifications
Specifications
| Manufacturer Part Number |
115588 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Stop Ahead Picto Sign, 30 H x 30 W x 0.090 D, Aluminum |
| Type |
Traffic/Parking Signs |
| Background Color |
Yellow |
| Material |
Aluminum |
| Material Description |
Prismatic |
| Height |
30 " |
| Width |
30 " |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
115588
Brady Signs & Signage