Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115589 Brady Signs & Signage, TRFC SIGN STOP REFL MINI 12X12 HIP

MFG Item Number
115589

115589 Brady Signs & Signage, TRFC SIGN STOP REFL MINI 12X12 HIP

MFG Item Number
115589
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115589
TRFC SIGN STOP REFL MINI 12X12 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115589
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Sign, 12 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Stop
Material Aluminum
Material Description Prismatic
Language English
Height 12 "
Width 12 "
Net Weight 0.79 lbs
Gross Weight 0.79 lbs