Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
115596
TRFC SIGN TOWING PICT REFL ENG
This item cannot be canceled or returned
Description
TRFC SIGN TOWING PICT REFL ENG
Specifications
Specifications
| Manufacturer Part Number |
115596 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Vehicle Being Towed Picto Sign, 6 H x 12 W x 0.090 D, Aluminum |
| Type |
Traffic/Parking Signs |
| Background Color |
White |
| Material |
Aluminum |
| Material Description |
Prismatic |
| Height |
12 " |
| Width |
6 " |
| Net Weight |
4.59 lbs |
| Gross Weight |
4.59 lbs |
115596
Brady Signs & Signage