Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
115596 Chromalox Heaters, RAD-H Series, RADH-310 120V1P 1.000KW
115596 Chromalox Heaters, RAD-H Series, RADH-310 120V1P 1.000KW
This item cannot be canceled or returned
Description
- Used For Humid Area Environments, Rubber and Synthetic Fabric Processing, and Meat and Food Processing
- Process Temperature Control
- Hermetically Sealed, Enclosed Chromalox Alloy‑Sheath Tubular Heating Element
Specifications
Specifications
| Manufacturer Part Number |
115596 |
| Manufacturer |
Chromalox |
| Product Series |
RAD-H |
| Family Series |
Chromalox Heaters, RAD-H Series |
| Description |
RADH-310 120V1P 1.000KW |
| Wattage |
1,000 W |
| Voltage |
120 V |
| Phase |
1 |
| Design Type |
Hermetically Sealed Single Element Radiant Heater |
| Sheath Diameter |
0.375 " |
| Sheath Element |
Incoloy |
| Application |
Humid Area Environments, Rubber and Synthetic Fabric Processing |
| Comments |
Model Number: RAD-H-310 |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
115596
Chromalox Heaters, RAD-H Series