1155A-6501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1155A-6501 Eaton Photoelectric Sensors, SOURCE,BARE BONES THRU-BEAM,115VAC
MFG Item Number
1155A-6501

1155A-6501 Eaton Photoelectric Sensors, SOURCE,BARE BONES THRU-BEAM,115VAC

MFG Item Number
1155A-6501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1155A-6501
SOURCE,BARE BONES THRU-BEAM,115VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 1155A-6501
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 55 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: Depends on the detector used, Body: Noryl, Lens: Nylon enclosure, 2 Pin Mini Connector, 90-132 Vac input, Thu-Beam
Power Type AC
Voltage 90-132 VAC
Nominal Voltage 120 VAC
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs