Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115601 Brady Signs & Signage, TRFC SIGN TRUCK XING REFL HIP
MFG Item Number
115601

115601 Brady Signs & Signage, TRFC SIGN TRUCK XING REFL HIP

MFG Item Number
115601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115601
TRFC SIGN TRUCK XING REFL HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115601
Manufacturer Brady
Family Series Brady Signs & Signage
Description Truck Crossing Sign, 24 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Legend Truck Crossing
Material Aluminum
Material Description Prismatic
Language English
Height 24 "
Width 24 "
Net Weight 2 lbs
Gross Weight 2 lbs