Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115603 Brady Signs & Signage, TRFC SIGN WE NEED YOU TO REFL ENG

MFG Item Number
115603

115603 Brady Signs & Signage, TRFC SIGN WE NEED YOU TO REFL ENG

MFG Item Number
115603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115603
TRFC SIGN WE NEED YOU TO REFL ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115603
Manufacturer Brady
Family Series Brady Signs & Signage
Description We Need You Buckle Up Sign, 18 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Blue
Legend We Need You Buckle Up
Material Aluminum
Material Description Prismatic
Language English
Height 24 "
Width 18 "
Net Weight 1 lb
Gross Weight 1 lb