Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115624 Brady Signs & Signage, TRFC SIGN PRIVATE PROPERTY ENG

MFG Item Number
115624

115624 Brady Signs & Signage, TRFC SIGN PRIVATE PROPERTY ENG

MFG Item Number
115624
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115624
TRFC SIGN PRIVATE PROPERTY ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115624
Manufacturer Brady
Family Series Brady Signs & Signage
Description Private Property No Trespassing Violators Will Be Prosecuted Sign, 18 H x 12 W x 0.090 D
Type Office/Facility Signs
Background Color White
Header Private Property
Legend No Trespassing Violators Will Be Prosecuted
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 12 "
Net Weight 1.4 lbs
Gross Weight 1.4 lbs