Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115628 Brady Signs & Signage, TRFC SIGN THIS IS A SMOKE FREE ENG

MFG Item Number
115628

115628 Brady Signs & Signage, TRFC SIGN THIS IS A SMOKE FREE ENG

MFG Item Number
115628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115628
TRFC SIGN THIS IS A SMOKE FREE ENG

Series Information

Specifications

Specifications
Manufacturer Part Number 115628
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Is A Smoke Free Building Thank You For Not Smoking Sign, 18 H x 24 W x 0.090 D, Aluminum
Type Office/Facility Signs
Background Color White
Legend This Is A Smoke Free Building Thank You For Not Smoking
Material Aluminum
Material Description Prismatic
Language English
Height 24 "
Width 18 "
Net Weight 1 lb
Gross Weight 1 lb