Series Information
| Manufacturer Part Number | 115634.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | .75/.5HP..1725/1425RPM.56H.TENV.208- 230/460V.3PH.60/50HZ.CONT.NONE.40C.1 .15/1.15SF.RIGID C.WASHGUARD-ALL |
| Horsepower | 3/4 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |