Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 115634 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | RESERVED PARKING ONLY Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense Sign, 24 H x 18 W x 0.090 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Reserved Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 18 " |
| Width | 24 " |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |