Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115644

Brady Signs & Signage

115644

Brady Signs & Signage
TRFC SIGN SPEED LIMIT 40 HIP
MFG Item Number
115644
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
115644
TRFC SIGN SPEED LIMIT 40 HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 115644
Manufacturer Brady
Family Series Brady Signs & Signage
Description Speed Limit 40 Sign, 24 H x 18 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Speed Limit 40
Material Aluminum
Material Description Prismatic
Language English
Height 18 "
Width 24 "
Net Weight 1 lb
Gross Weight 1 lb