115756

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115756 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 100ft GD

MFG Item Number
115756

115756 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 100ft GD

MFG Item Number
115756
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
115756
Label Vinyl 2.25in x 100ft GD

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 115756
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark Indoor Outdoor Vinyl Labels 2.25 in W x 100 ft L Gold
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 2.25 "
Recommended Printer(s) MiniMark
Net Weight 0 lbs
Gross Weight 0.1056 lbs