115764
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115764 Brady Labels, GlobalMark Series, Label Vinyl 4in x 6.25in 170/RL

MFG Item Number
115764

115764 Brady Labels, GlobalMark Series, Label Vinyl 4in x 6.25in 170/RL

MFG Item Number
115764
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
115764
Label Vinyl 4in x 6.25in 170/RL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 115764
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Vinyl Labels 4 in H x 6.25 in W Blue, Red, Yellow on White 170/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Blue, Red, Yellow
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 6.25 "
Label Height 4 "
Recommended Printer(s) GlobalMark
Comments Color Bar
Net Weight 0 lbs
Gross Weight 0.1784 lbs