115765
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115765 Brady Labels, GlobalMark Series, Label Vinyl 4in x 4in 240/RL

MFG Item Number
115765

115765 Brady Labels, GlobalMark Series, Label Vinyl 4in x 4in 240/RL

MFG Item Number
115765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
115765
Label Vinyl 4in x 4in 240/RL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 115765
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Right-to-Know Label 4 in H x 4 in W Blue, Red, Yellow on White 240/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Blue, Red, Yellow
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 4 "
Label Height 4 "
Recommended Printer(s) GlobalMark
Comments NFPA Diamond
Net Weight 0 lbs
Gross Weight 0.1806 lbs