GlobalMark Series Information
| Manufacturer Part Number | 115771 |
|---|---|
| Manufacturer | Brady |
| Product Series | GlobalMark |
| Family Series | Brady Labels, GlobalMark Series |
| Description | GlobalMark Right-to-Know Labels 2.25 in H x 2.25 in W BU/RD/YL on WT 365/RL |
| Application | Chemical Label |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Blue, Red, Yellow |
| Background Color | White |
| Special Properties | Abrasion, Chemical, and Oil-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Width | 2.25 " |
| Label Height | 2.25 " |
| Recommended Printer(s) | GlobalMark |
| Comments | Color Bar |
| Net Weight | 0 lbs |
| Gross Weight | 0.1219 lbs |