115773
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115773 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 2.25in 365/RL

MFG Item Number
115773

115773 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 2.25in 365/RL

MFG Item Number
115773
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
115773
Label Vinyl 2.25in x 2.25in 365/RL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 115773
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Right-to-Know Labels 2.25 in H x 2.25 in W BU/RD/YL on WT 365/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Blue, Red, Yellow
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 2.25 "
Label Height 2.25 "
Recommended Printer(s) GlobalMark
Comments NFPA Diamond
Net Weight 0 lbs
Gross Weight 0.1216 lbs